Bio Productions BD Bio Dose Grease Trap & Drain Maintainer 5L 2 x 5 Litre

Order Code: ZT2633208S

£49.99 Inc VAT (20%)


Description

Bio Productions BD Bio Dose Grease Trap & Drain Maintainer

Bio Dose is a stable liquid containing the same selected microorganisms and enzymes as Bio Clear that efficiently reduce the waste typically evacuated into the drainage systems of kitchens and other catering and food processing units.
Bio Dose is suitable for use in all types of drains, sinks and small bore pipes, as well as for maintaining septic tanks, grease traps and complete sewerage systems.
Bio Dose has a two stage operation. When activated with water, the ‘free’ enzymes quickly break down the waste into smaller pieces, which are more accessible to the microorganisms. This initial degradation immediately improves the drain flow rates and reduces odours. It also enables the various strains of microorganisms in Bio Dose to quickly continue the degrading process, further reducing the smaller particles of solid waste (such as fat, paper, and vegetable trimmings) into liquids and gases.

- Degrades grease and solid waste
- Neutral pH of 6.5—7.5
- Effective on all types of drains and small bore pipes
- Maintains septic tanks, grease traps and complete sewerage systems
- Reduces odours
- Improves drain flow rates
- No harmful properties

Instruction Manual

- Small amounts (50ml) should be poured or pumped directly into sink outlets and left overnight to unblock small bore pipework.
- To maintain the grease trap, apply 1ml per meal per day into waste outlets to the trap. For best results use an automatic dosing system.
- Delivered regularly through an automatic timed pump into the drain system where fats and grease enter maximises the efficacy of Bio Dose by treating fatty waste as it enters the drain.
- Bio Dose is economical in use and should be dosed at a ratio of 25 litres per month in a typical catering unit or restaurant.
- This divides it into approx.
- 833ml per day

See full description
Specifications for Bio Productions BD Bio Dose Grease Trap & Drain Maintainer 5L 2 x 5 Litre
  • Size
    5L
  • Product Type
    Eco-Friendly Cleaning Chemicals
  • Colour
    Orange
  • Applications
    Drains
  • Form
    Liquid
  • Volume
    5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome