Bottle Trap 40mm

Order Code: ZT4965788S

£9.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.290%
5 - 9£8.924%
10 - 19£8.558%
20 - 49£8.1812%
50 +£7.8016%


Description

Make Bottle Trap 40mm This high quality 40mml bottle trap with a removable base is an integral part of the waste system providing a tight water seal and preventing unpleasant odours from entering the property Manufactured from plastic and in white, this universal 40ml bottle trap allows for an easy clean solution ideal for plumbers and DIY

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Bottle Trap 40mm
  • Product Type
    Bottle Trap
  • Material
    Plastic
  • Colour
    White
  • Diameter
    40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome