Drain & Plug Hair Unblocker 450ml

Order Code: ZT3961738S

£9.99 Inc VAT (20%)


Description

HG Drain and Plug Hair Unblocker 450ml: Say Goodbye to Clogged Drains!
Tired of battling stubborn hair clogs in your shower or sink? Introducing the HG Drain and Plug Hair Unblocker 450ml, your powerful solution for fast and effective drain clearing.

Here's what makes this product stand out:

Unblocks Drains Fast: Powered by potassium hydroxide, this formula tackles even the toughest hair clogs, dissolving them quickly and efficiently.
Safe for Pipes: Unlike harsh chemicals, this unblocker won't harm your pipes, making it a safe and reliable choice.
Dissolves More than Hair: Forget just hair! This formula also tackles soap scum, skin grease, and toothpaste build-up, leaving your drains sparkling clean.
Ready-to-Use: No messy mixing required! Simply pour the liquid directly down the drain for instant action.
Double-Action Power: The unique two-component formula ensures maximum effectiveness, breaking down clogs and dissolving residues simultaneously.
Perfect for Showers and Sinks: Ideal for tackling clogged shower drains and bathroom sinks, restoring free-flowing water.

See full description
Specifications for Drain & Plug Hair Unblocker 450ml
  • Type
    Drain Unblocker
  • Cleaner Type
    Drain & Plug Unblocker
  • Size
    450ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome