Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Drain Cleaners
Drain Unblocker Bathroom - 1L
By Kilrock
Order Code:
ZT4184189S
£11.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.99
0%
5 - 9
£11.51
4%
10 - 19
£11.03
8%
20 +
£10.55
12%
1
Add to basket
Get it by
Thu, 21st Nov
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/drain-cleaners/drain-unblocker-bathroom-1l/p/ZT4184189S
Add to quotation
View all Drain Cleaners
Description
Dissolves Hair, Grease And Grime.Dissolves Odours.Ail Organic Blockages.
Tags:
#BulkDiscount
Specifications
Specifications for Drain Unblocker Bathroom - 1L
Size
1L
Product Type
Drain Unblocker
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome