G1/8in Rotating FEM Sewer Jet Nozz 0.75mm - RSJN-2-050

G1/8in Rotating FEM Sewer Jet Nozz 0.75mm - RSJN-2-050

Order Code: ZT5435545SCopy

£15.99 Inc VAT (20%)


Description

1/8" BSP Parallel Female, Wash Down Equipment, Rotating, Drain Nozzle, 0.75mm Nozzle Diameter, Working Temperature +90┬░C, Maximum Working Pressure 280 bar, FT Pro

Specifications for G1/8in Rotating FEM Sewer Jet Nozz 0.75mm - RSJN-2-050
  • Product Type
    Industrial
  • Maximum Working Temperature
    +90°C
  • Maximum Working Pressure
    280bar
  • Thread Type
    BSPP
  • Nozzle Diameter
    0.75mm
  • Thread Gender
    Female