Kitchen Degreaser Super Concentrate 1L

Order Code: ZT4863545S

£10.99 Inc VAT (20%)


Description

Even the toughest of grease and grime deposits are no match for this super-concentrated kitchen degreaser from Jantex. Its powerful formula wastes no time in getting to work, making it easier for you to wipe away that challenging dirt while leaving clean and smear-free finishes every time. Part of the Super Concentrate range, this 1Ltr bottle delivers exceptional value for money too. The highly concentrated formula guarantees maximum performance from the smallest of doses - just 10ml is all you need to fill a 750ml trigger spray bottle, so you'll get 100 refills from this 1Ltr bottle alone!The bottle is designed with a 10ml dosing reservoir which dispenses the perfect amount of solution every time too - so you'll never accidentally use too much chemical or over-dilute your solution. This ensures every bottle goes even further - fewer replacements, less plastic usage, and sparkling clean kitchens!

See full description
Specifications for Kitchen Degreaser Super Concentrate 1L
  • Container Type
    Bottle
  • Product Type
    Kitchen Degreaser
  • Volume
    1L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome