Odour Eliminator 500ml

Order Code: ZT3961731S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 +£7.595%


Description

Conquer Tough Odors Naturally: HG Odour Eliminator 500ml
Tired of lingering smells? Introducing the HG Odour Eliminator 500ml, your natural weapon against stubborn odors! This powerful formula utilizes bio-friendly enzymes and microbes to eliminate, not mask, unpleasant smells at their source.

What stinks you out? We've got you covered:

Pet accidents: Eliminate urine, vomit, and other pet-related odors effectively.
Household mishaps: Tackle spills, food waste, and cooking smells with ease.
Cigarette smoke: Neutralize lingering smoke smells and freshen the air.
Fabric odors: Refresh carpets, upholstery, and curtains without harsh chemicals.
Musty smells: Eliminate dampness and mildew odors in basements, bathrooms, and more.
HG Odour Eliminator goes beyond the surface:

Bio-based formula: Safe for people, pets, and the environment.
Fast-acting: Works within 30 minutes for quick relief.
Multi-surface application: Use on carpets, furniture, fabrics, hard surfaces, and even in the air.
Long-lasting effect: Neutralizes odors permanently, preventing them from returning.
Upgrade your odor-fighting routine with HG Odour Eliminator 500ml:

Safe and effective: Perfect for homes with children and pets.
Economical: Concentrated formula means a little goes a long way.
Convenient: Easy-to-use spray bottle for targeted application.
Fresh scent: Leaves a light, pleasant fragrance after use.
Don't let odors control your home! Order your HG Odour Eliminator 500ml today and breathe easy!

See full description
Specifications for Odour Eliminator 500ml
  • Type
    Odour Eliminator
  • Cleaner Type
    Odour Eliminator
  • Size
    500ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome