Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Drain Cleaners
Plughole Unblocker Bathroom 500ml
By Kilrock
Order Code:
ZT3520779S
£7.59
Inc VAT (20%)
£7.99
5% off
Quantity
Price
Discount
1 - 4
£7.59
0%
5 - 9
£7.29
4%
10 - 19
£6.98
8%
20 - 49
£6.68
12%
50 +
£6.38
16%
1
Add to basket
Get it by
Wed, 5th Mar
In Stock
GBP
7.59
https://www.zoro.co.uk/shop/cleaning-and-hygiene/drain-cleaners/plughole-unblocker-bathroom-500ml/p/ZT3520779S
Add to quotation
View all Drain Cleaners
Description
Blasts through blockages. Cleans and freshens. Professional strength.
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for Plughole Unblocker Bathroom 500ml
Product Type
Plughole Unblocker
Size
500ml