PowerClear Drain Cleaning Machine 240V RID60753
0
1
2

PowerClear Drain Cleaning Machine 240V RID60753

Order Code: ZT1290417PCopy

£309.99 Inc VAT (20%)


Description

The RIDGID PowerClear Drain Cleaning Machine effortlessly cleans bath, shower or sink blockages. Advanced 2-way AUTOFEED control keeps hands and work area clean. The cable advances and rewinds with the push of a lever. With a clear cover for quick view of remaining cable and an easy pull drain plug that enables draining of excess water, extending cable life. Its lightweight design makes it easy to manoeuvre in small spaces like under a sink. Comes complete with a 2-piece guide hose and carry handle. Specification Input Power 120W Feed Rate 5.4m/min. Drain Capacity 20-40mm (3/4-1.1/2in) Cable Length 9m Weight 5.4kg

See full description
Specifications for PowerClear Drain Cleaning Machine 240V RID60753
  • Size
    20-40mm
  • Type
    Powered
  • Length
    9m
  • Power Type
    Powered