SV-F Super-Vee Power Drain Cleaner 110V MODSVF110

Order Code: ZT1288615P

£649.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

SV-F Super-Vee Power Drain Cleaner for kitchen, bathroom, laundry drains and pipes from 11/4. up to 3 inch. Slide action chuck built into the grip shield which slides back to grip, allowing the cable to work through a stoppage and forward to disengage. Automatic adjustment for different size cables. Double insulated motor with reverse and variable speed trigger switch. Drum Cable maximum capacity - 35ft. x 3/8in. or 50ft. x 5/16in. Cable included 25ft.x1/4in. 3193Y(25HE1) with Basin Plug Head. Weight 9 Kg. Voltage 110V

See full description
Specifications for SV-F Super-Vee Power Drain Cleaner 110V MODSVF110
  • MFR Part No.
    SV-F-110-WC
  • Size
    1/4in
  • Type
    Powered
  • Length
    25ft
  • Power Type
    Powered

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome