0
1
2
3

Universal Drain Clean Set (10 x Rods Plunger & Worm) FAIDRSET12

Order Code: ZT1279055P

£40.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

These Faithfull Universal Drain Rods can be used to clean and remove obstructions from most domestic 100mm (4in) underground drainage pipes. The set consists of ten flexible, screw together rods which can reach up to 9 metres in length when fully assembled. Each 920mm polypropylene drain rod has crimped and pinned rustproof connectors for extra strength, and is supplied complete with a 100mm rubber plunger, and a 50mm double worm screw. N.B ALWAYS ROTATE DRAIN RODS IN A CLOCKWISE DIRECTION.

See full description
Specifications for Universal Drain Clean Set (10 x Rods Plunger & Worm) FAIDRSET12
  • MFR Part No.
    Z152
  • Size
    2
  • Type
    Universal
  • Rod Type
    Universal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome