501043 Addis Long-Handle Dustpan & Brush Set Grey

Order Code: ZT2489301S

£24.99 Inc VAT (20%)


Description

This Long Handled Dustpan and Brush Set is a great tool for your comfortable yet simple cleaning needs. Best suited for office or home cleaning. The extended handle lets you use the dustpan from a standing position, so there's no need to keep bending down to get to that dust and dirt. The pan features a rubber lip to prevent dust and dirt escaping under the pans edge. For tidiness and hassle-free storage, the broom handle clips smartly onto the pans handle.

Dimensions:
• Width- 240mm
• Height- 870mm
• Depth- 190mm

See full description
Specifications for 501043 Addis Long-Handle Dustpan & Brush Set Grey
  • Product Type
    Dustpan & Brush Set
  • MFR Part No.
    AG10007
  • Width
    240mm
  • Height
    870mm
  • Colour
    Grey
  • Depth
    190mm
  • Dustpan Material
    Plastic
  • Bristle Material
    Synthetic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome