Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Brushes, Brooms & Dustpans
Dustpan & Brush Sets
60690 300mm Metal Dust Pan
By Rolson
Order Code:
ZT3085192S
£6.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.39
0%
5 - 9
£6.07
5%
10 +
£5.75
10%
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
6.39
https://www.zoro.co.uk/shop/cleaning-and-hygiene/dustpan-and-brush-sets/60690-300mm-metal-dust-pan/p/ZT3085192S
Add to quotation
View all Dustpan & Brush Sets
Description
300mm Metal Dustpan
Heavy gauge steel construction, wide mouth dustpan
Tags:
#BulkDiscount
Specifications
Specifications for 60690 300mm Metal Dust Pan
Product Type
Dust Pan
Material
Steel
Type
Dust Pan
Length
300mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome