Addis Stiff Dustpan and Brush Set Metallic Silver

Order Code: ZT1255476P

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Addis Stiff Dustpan and Brush Set Metallic Silver Made from tough metallic coloured plastic the deep back to the pan stops dirt falling out or being swept over it and the rubber lip to the front acts as a mini ramp for for more efficient dirt collection. The serrated edge of the dustpan isn't just for show - it will help remove dirt from the bristles when the brush is run over it. The dustpan and brush neatly click together for tidy storage and there's an integrated hook built into each of the handles. The stiff bristles of the brush provide a powerful clean.

See full description
Specifications for Addis Stiff Dustpan and Brush Set Metallic Silver
  • MFR Part No.
    16314AD
  • Colour
    Grey
  • Type
    Brooms, Mops & Buckets
  • Form
    Dustpan & Brush

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome