0
1
2

Bulldozer Heavy Duty Dustpan & Brush Set

Order Code: ZT1254847X

£5.99 Inc VAT (20%)
£6.497.5% off


Description

The Bulldozer Dustpan & Brush Set is perfect for heavy-duty sweeping tasks. The stiff flagged PVC bristles are capable of collecting larger, heavier refuse as well as the finer dust particles of everyday cleaning. The dustpan comes complete with a built-in scraper to lift dried-on dirt, while an integrated rubber lip can mould to the floor surface to collect all debris.

Features and Benefits
• Tough rubber hand grip maximizes dexterity
• Large dustpan helps to collect greater amounts of waste and larger debris for improved efficiency
• Serrated edges on the dustpan help to clean dust & dirt from the hand brush

Typical Applications
• Industrial sector

*Images for illustration purposes only*

See full description
Specifications for Bulldozer Heavy Duty Dustpan & Brush Set
  • Dustpan Material
    Plastic
  • Colour
    Black
    Yellow
  • Bristle Material
    Synthetic
  • MFR Part No.
    HQ.8015/BY
  • Dustpan Width
    285mm
  • Application
    All Industries
    Floors
  • Includes Brush
    Yes
  • Product Type
    Dustpan & Brush Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome