Dustpan & Soft Brush Set Blue 0906186

Order Code: ZT2119384S

£7.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.290%
5 - 9£7.004%
10 - 19£6.718%
20 - 49£6.4212%
50 +£6.1216%


Description

ValueX Dustpan & Soft Brush Set Blue 0906186 These dustpan and brush sets have super soft bristles to sweep up fine dust and debris in addition to larger dirt with ease.

Clear and comprehensive colour coded structure offering a product range that has been designed to cope with the demands of the commercial and service industries.

Products should only be used in their designated areas to avoid the cross contamination of bacteria.

The colour coding of commercial cleaning products assists with interdepartmental cleaning and maintenance, this is particularly helpful in catering environments as segregation and general hygiene is vital.

See full description
Specifications for Dustpan & Soft Brush Set Blue 0906186
  • Colour
    Blue
  • Form
    Dustpan & Brush
  • Colour System
    Blue
  • Type
    Brooms, Mops & Buckets
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome