Dustpan with Industrial Hand Brush, Pack of 5, Shovel Dimensions 260 X 280 mm

Order Code: ZT3149649S

£102.99 Inc VAT (20%)


Description

Dustpan with industrial hand brush, pack of 5, shovel dimensions 260 x 280 mm. Width = 260 mm. Height = 280 mm. Depth = 30 mm. Material = steel, zinc plated, beech, plastic. Weight = 2.89 kg. Product type = sweeping sets. Dustpan: zinc plated material, wooden handle, suspension hole. Robust and durable. Industrial hand brush, quality mixture for trim, for indoors, length 280 mm. The set comprised of a zinc plated dustpan and an industrial hand broom is particularly robust and suitable for use in industrial environments. The dustpan has a shovel size of 260 x 280 mm and the raised edges increase the amount of litter it can collect, and it has a wooden handle for a comfortable grip. The hand brush with quality plastic bristles is suitable for sweeping up fine objects indoors. Both the dustpan and the hand brush come with suspension holes. The set consists of 5 dustpans each with a hand brush.

See full description
Specifications for Dustpan with Industrial Hand Brush, Pack of 5, Shovel Dimensions 260 X 280 mm
  • Material
    Beech
    Zinc Plated
    Plastic
    Steel
  • Product Type
    Sweeping Sets
  • Handle Material
    Wood
  • Width
    260mm
  • Bristle Material
    Plastic
  • Height
    280mm
  • Depth
    30mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome