Lobby Dustpan Stainless Steel Combo Combo Each

Order Code: ZT2427811S

£60.99 Inc VAT (20%)


Description

JanSan Lobby Dustpan Stainless Steel Combopremium quality pan and brush set from Jantex is perfectly designed for cleaning in lobby and communal areas, with a robust construction and attractive stainless steel finish. Stiff bristles and a 300mm wide pan ensure maximum pickup, to help keep hallways, reception areas and entrances immaculate for best presentation.
Product features - Dimensions 90x32x22cm - Material Stainless Steel - Weight 3kg - Colour Stainless Steel - Robust construction - 320mm wide pan - Stiff bristles for maximum pickup - Perfect for front of house - Polished stainless steel finish
Applications: - Dustpans and brushes are essential in maintaining excellent hygiene standards in line with health and safety regulations, as well as general cleaning in domestic environments. They are often available in different colours to signify colour-coding and avoid the risk of cross-contamination, especially in food and beverage production areas. They are versatile enough to be used in a range of environments like: - Food and beverage manufacturing - Foodservice and retail - Storage and logistics - Hygiene, cleanroom and production - Automotive - General industry

See full description
Specifications for Lobby Dustpan Stainless Steel Combo Combo Each
  • Material
    Stainless Steel
  • Colour
    Silver
  • Product Type
    Dustpans & Brushes
  • Size
    90 x 30 x 7.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome