0
1

Long Handled Plastic Dustpan & Brush Set

Order Code: ZT1030353X

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Angled brush head and extra long 980mm handles allow floors to be swept without bending. Synthetic bristles. Clips together for storage. Pan has rubber contact lip. 320mm wide dust pan.

Specifications for Long Handled Plastic Dustpan & Brush Set
  • Dustpan Width
    320mm
  • Colour
    Black
    White
    Red
  • Dustpan Material
    Plastic
  • Bristle Material
    Synthetic
  • Includes Brush
    Yes
  • Application
    Floors
  • Height
    980mm
  • Product Type
    Long Handled Dustpan & Brush Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome