Metal Extra Wide Dustpan Extra Wide

Order Code: ZT3080213S

£40.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£40.990%
5 - 9£38.945%
10 +£36.8910%


Description

Depth mm: 380.
Height mm: 100.
Material: Steel.
Product Type: Dust pans & lobby pans.
Type: Extra-wide steel dustpan.
Width mm: 210.Enamel black powder coated dustpan and handle. H x W x Dmm: 100 x 210 x 380.

See full description
Specifications for Metal Extra Wide Dustpan Extra Wide
  • Material
    Steel
  • Type
    Extra-Wide Steel Dustpan
  • Height
    100mm
  • Width
    210mm
  • Depth
    380mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome