0
1

Plastic Dust Pan & Brush Stiff Bristle

Order Code: ZT3612313S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

A great dustpan and brush set. Manufactured from a high quality plastic this dustpan and brush set is an excellent choice for light cleaning tasks.

The stiff PVC bristles make cleaning very effective, sweeping up dirt and debris with ease.

The rubber lip of the dustpan assists with the collection of dirt on uneven surfaces and there is a handy hanging hook for easy storage when not in use

PRODUCT FEATURES
Easy sweeping with stiff PVC bristles
Large capacity dustpan with rubber lip
Lightweight and ergonomic
Brush nests in dustpan and can be hung from a hook
Made from tough plastic

TECHNICAL SPECIFICATIONS
Barcode 5060200614136
Colour Grey
Product Length (mm) 300
Product Width (mm) 230
Product Height (mm) 110
Material Plastic

See full description
Specifications for Plastic Dust Pan & Brush Stiff Bristle
  • Colour
    Grey
  • Material
    Plastic
  • Bristle Material
    PVC
  • Size
    300mm x 230mm x 110mm