Plastic Lobby Brush & Handle Each

Order Code: ZT2427813S

£8.99 Inc VAT (20%)


Description

JanSan Lobby Brush & Handle soft bristle and silver grey finish handle for use with Lobby Dustpans. JanSan Lobby Brush & Handle makes light work of sweeping in all kinds of catering and hospitality establishments. From restaurants and cafes to hotels and B&B’s, the Lobby Dustpan is essential for the effortless upkeep of your business.
Features & Benefits - Soft bristle head and chrome finish handle. - Material Plastic - Weight: 345g - Dimensions:90x30x5cm
Customers should note that this Lobby Brush & Handle does not include the Lobby Dustpan.
Applications: - Dustpans and brushes are essential in maintaining excellent hygiene standards in line with health and safety regulations, as well as general cleaning in domestic environments. They are often available in different colours to signify colour-coding and avoid the risk of cross-contamination, especially in food and beverage production areas. They are versatile enough to be used in a range of environments like: - Food and beverage manufacturing - Foodservice and retail - Storage and logistics - Hygiene, cleanroom and production - Automotive - General industry

See full description
Specifications for Plastic Lobby Brush & Handle Each
  • Colour
    Brown
  • Product Type
    Dustpans & Brushes
  • Size
    79 x 30 x 8cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome