Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Brushes, Brooms & Dustpans
Dustpan & Brush Sets
Soft Dustpan and Brush Set Green
By Jantex
Order Code:
ZT4856051S
£5.69
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.69
0%
5 - 9
£5.46
4%
10 - 19
£5.23
8%
20 - 49
£5.01
12%
50 +
£4.78
16%
1
Add to basket
Get it in
20-30
working days
Available
GBP
5.69
https://www.zoro.co.uk/shop/cleaning-and-hygiene/dustpan-and-brush-sets/soft-dustpan-and-brush-set-green/p/ZT4856051S
Add to quotation
View all Dustpan & Brush Sets
Description
Durable plastic sets with rubber pan lip edge.
Tags:
#BulkDiscount
Specifications
Specifications for Soft Dustpan and Brush Set Green
Material
Plastic
Product Type
Dustpan and Brush Set
Colour
Green
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome