Wet/dry Dustpan, HxWxD 737 X 429 X 305mm, Black/Yellow

Order Code: ZT2696678S

£159.99 Inc VAT (20%)


Description

Wet/dry dustpan, HxWxD 737 x 429 x 305 mm, black/yellow. Supplied = assembled. Width = 429 mm. Height = 737 mm. Depth = 305 mm. Material = plastic, metal. Weight = 1.46 kg. Product type = shovels. Robust, rearward facing wheels. With a wipe made of foam rubber. 1168 mm long metal handle. Holds 10 times more liquid for efficient cleaning and less repetition. The wide, specially shaped pan surface makes it easier to collect liquid and solid residue, and recesses prevent them from spilling. Robust, rearward facing wheels for less wear and longer product service life. The wiper guarantees fast and efficient removal of spilled liquids or solids from smooth or rough surfaces. The wiper is made of soft foam rubber, the holder is made of zinc plated metal. The 116.8 cm long metal handle ensures easy handling without bending over.

See full description
Specifications for Wet/dry Dustpan, HxWxD 737 X 429 X 305mm, Black/Yellow
  • Material
    Plastic, Metal
  • Product Type
    Shovels
  • Supplied
    Assembled
  • Depth
    305mm
  • Height
    737mm
  • Width
    429mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome