0
1
2
3

X0600001 Heavy Duty Dustpan & Brush Set

Order Code: ZT4184036S

£6.59 Inc VAT (20%)


Description

The XTrade X0600001 is a larger-sized robust Dustpan & Brush Set
Experience the next level of cleanliness and convenience with the XTrade Dustpan and Brush. For use in the garden, home, workshop or construction site this isn't your ordinary cleaning tool; it's a statement of quality, built to tackle the toughest cleaning tasks with ease. With the XTrade brand, you know you're getting a product you can trust. The XTrade Dustpan & Brush Set is made from thick polypropylene for tackling heavy-duty cleaning-up tasks. The Dustpan measures 300mm x 290mm to cope with larger scale clearing up jobs.

Features:
Efficient Cleaning: A brush made from top quality materials with stiff and soft PVC fibre bristles capable of collecting both larger, heavier refuse as well as finer dust particles
Extra-Wide Dustpan: The wide and deep PP dustpan is designed for swift and efficient dirt collection, reducing the need for multiple sweeps and ensuring a thorough clean. Integrated rubber lip to help pick up more debris and serrated edges to clean dust and dirt from the hand brush
Comfortable Handle: The comfortable handle with tough rubber grip is designed to minimise strain on your hands and back, allowing you to clean for extended periods of time
Integrated Hanging Hole: Hang your dustpan and brush conveniently for easy storage and quick access, keeping your cleaning space organized
Multipurpose Use: Suitable for use in various settings, from homes and offices to workshops and commercial spaces, this heavy-duty tool is versatile and dependable
Specification:
Part Number: X0600001
Dustpan Inner Dimensions: 260 x 240mm x 90mm
Overall Dimensions: 440 x 310 x 100mm

See full description
Specifications for X0600001 Heavy Duty Dustpan & Brush Set
  • Applications
    Heavy Duty
  • Bristle Material
    PVC
  • Size
    300mm x 290mm
  • Product Type
    Dustpan & Brush Set
  • Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome