Energy Efficient LED Fly Killer 150m

Order Code: ZT4863453S

£129.99 Inc VAT (20%)


Description

Keep your spaces free from flying insects with the commercial grade Eazyzap LED fly killer. Fitted with two long-lasting LED bulbs, the Eazyzap combines effective professional pest control with impressive savings on your energy bills. The fly zapper's LED bulbs make a huge difference. Not only do the bulbs operate at a frequency more suitable for attracting flying pests, they are also incredibly energy efficient, using around 50% less energy in comparison to traditional fluorescent alternatives. The bulbs last longer (around 10, 000 hours) too, so you save on replacements, as well as overall running costs. With its simple chain mounting system and generous 2 metre power cable, the Eazyzap is easy to install wherever it's needed most, whilst the huge 150m coverage ensures effective fly killing in a wide area around the unit. The zapper also includes a handy removable collection drawer, which keeps any insect remains safely and hygienically stored until it's time to empty. Eazyzap have conducted rigorous testing to prove the energy savings which can be made by choosing a fly killer with LED bulbs. Whereas a similarly-sized fluorescent model would cost around 133 to run per year, this Eazyzap LED version costs 61 per year - that's a huge annual saving of over 50% in energy alone (based on electricity cost of 0. 30p KWh, unit powered 8hrs per day) .

See full description
Specifications for Energy Efficient LED Fly Killer 150m
  • Product Type
    LED Fly Killer
  • Coverage Area
    150
  • Bulb Type
    LED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome