Energy Efficient Stainless Steel LED Fly Killer 30m

Order Code: ZT4868423S

£99.99 Inc VAT (20%)


Description

Reduce nuisance flying insects with the discreet yet effective Eazyzap LED fly killer. With its impressive 30 square metre coverage, this commercial grade fly zapper does a great job at keeping flies and other similar insects away from food prep and service areas, hygienically catching and depositing them into an easily-removable catchment tray, all whilst being highly energy efficient. The professional fly zapper's LED bulbs make a huge difference. Not only do the bulbs operate at a frequency more suitable for attracting flying pests, they are also incredibly energy efficient, using around 50% less energy in comparison to traditional fluorescent alternatives. The bulbs last longer (around 10, 000 hours) too, so you save on replacements, reduce e-waste and vitally, lower overall running costs. With its simple chain mounting system and generous 2 metre power cable, the Eazyzap is easy to install wherever it's needed most. And thanks to its stylish, slimline stainless steel design, the zapper is great for any area where flying pests need to be controlled. Eazyzap have conducted rigorous testing to prove the energy savings which can be made by choosing a fly killer with LED bulbs. Whereas a similarly-sized fluorescent model would cost around 58. 74 to run per year, this Eazyzap LED version costs 24. 39 per year - that's a huge annual saving of over 50% in energy alone (based on electricity cost of 0. 30p KWh, unit powered 8hrs per day) .

See full description
Specifications for Energy Efficient Stainless Steel LED Fly Killer 30m
  • Material
    Stainless Steel
  • Bulb Type
    LED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome