110V Compact Electric Pressure Washer Hot Water Kit

Order Code: ZT3373017S

£4,999.99 Inc VAT (20%)


Description

The V-TUF 110V Hot & Cold Stone Restoration Compact Combo Kit Heavy-Duty Pressure Washer is popular for day-to-day monotonous cleaning tasks tackling large amounts of grease, oil, dirt, or stubborn dirt. With the hot water generated by the HOT BOX the pressure washer swiftly lifts all deep-rooted thick sludge, dirt, and grime from all hard surfaces without the need for harsh chemicals.

With a solid steel chassis, and stainless-steel cover, the VTUF110-KIT5 Industrial Mobile Pressure Washer Kit is rugged, durable, compact, which is why it is a favourite in the following markets:

PROPERTY MAINTENANCE & SOFT WASHING: The VTUF110-KIT5 has been known to out perform its competitors in efficiency in soft washing (a gentle process of cleaning stone using super heated water) and roof cleaning. It can be used for cleaning sensitive surfaces, such a stone, masonry and historic buildings. The super heated water is very effective on the removal & killing of moss, mould and algae, as well as delaying regrowth, giving you the best results and keeping the property looking good for longer.

The pressure & flow of heated water and steam can be adjusted to work on concrete surfaces without causing any thermal shock, saturation, or damage to stone as you clean.

The VTUF110-KIT5 is used to clean the out following elements in stone: Fungi, Algae, Moss, Kills Off Spores, Graffiti, Bird Fouling, Wax Coatings, Grease and Bitumen, Oil Build-Up, Chewing Gum and other Related Biological Matter.

The VTUF110-KIT5 soft wash cleaning is a quiet operation, which is ideal for cleaning cleaning hospitals, residential properties, and business premises.

VTUF110-KIT5 soft wash cleaning is environmentally friendly. This is because it causes no disturbances, and you don’t use harsh chemicals to clean stonework or masonry. It is also the safest way to clean stone.

Benefits:
• Superb Cleaning Performance.

• 100% 304 Stainless Steel (Highly Corrosion Resistant) Cover.
• Thermostat - Full Control of Temperature.
• Minimal Long-Term Maintenance.
• Energy Efficient & Low On Emissions.

• Simple Electric Circuits - (Guaranteed No PCB's & Electrical Faults) .



The V-TUF VTUF110-KIT5 hot water electric pressure kit washer offers a time saving of up to 35% with drastically improved cleaning results compared to a cold-water model. Cleaning using hot water offers optimises the cleaning process by allowing you to use less chemical, as well as impressive cleaning results.

Oils & Greases are known to be hard to clean, especially in food factories, but using Hot water softens congealed oil and grease and radically improves emulsification, making it very easy to efficiently remove, clean, and sanitise.

Features:

Quieter running - Sound Level : up to 10% less than some of its competitors

Tough, easy running pump - The proven V-TUF XHDM300SS low revving European pump is 200 bar rated with a heavy duty crankshaft design with hard wearing ceramic plungers and a brass pump head. Servicing is straight forward and spares availability is excellent.

The XHDM300SS pump is lubricated with top specification V-TUF Pressure Lube (PL500) which contains MSM which virtually eliminates friction and wear. Pump lube level visible from outside the machine.

Pressure can be regulated and the regulation wheel is direct on the pump and easy to reach.

Adjustable temperature control and cold water switch.

High efficiency double pass heat exchanger with 3 second purge time offers you hotter water while using less fuel and clean combustion.

The simple strategically placed control panel is easy to operate and has IP56 electric protection.

Automatic stop and start – which increases pump seal life.

Low water burner Cut-Out - reducing expensive damage from water shortage.

Safety pressure valve : visible and direct on the pump (following all European regulations) .

Lance storage holder on the side of the cover.

Electric fuel pump for low fuel protection

4 x large robust wheels – ideal for rough terrain

Quick release KTQ 350 bar Optigun lance system with 10m of 3/8" 200Bar V-TUF WASHFLEX HP Jetwash Hose and DURAKLIX ® MSQ Heavy Duty coupling system,

Chemical injection system.

Delivery time: 2 working days. All machines are Pre-delivery inspected and tested before dispatch. We aim to give you peace of mind, for trouble free operation from the start.

See full description
Specifications for 110V Compact Electric Pressure Washer Hot Water Kit
  • Product Type
    Electric Pressure Washer
  • Material
    Stainless Steel
  • Supply Voltage
    110V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome