15150 Heavy Duty Pressure Washer 415Volt 2250PSI 150Bar 15L/min

Order Code: ZT3373104S

£1,599.99 Inc VAT (20%)


Description

The V-TUF VTUF415 is a stainless steel covered, tough well built, well proven, reliable 415Volt Electric Power Washer with the ideal balance of pressure (150 bar/2250PSI) and flow (15 litres per min) on 415Volt electric supply, specifically designed for use on construction sites and for hire industry where 415 volt power supply is available. The V-TUF 415 gives greater cleaning power and a quicker cleaning speed than the 240 volt version. Benefits: Robust Frame with Comfortable Handle. Heavy-Duty Pump & Unloader Valve. Inlet Filter. Chemical Injection. Black Powder Coated Frame. 10" Pneumatic U-Shaped Puncture Proof Wheels. VTUF415 power washers are known for being powerful, versatile, robust, tough, well built, well proven, and a totally reliable 415 Volt Electric Pressure Washer, equipped with an oversized V-TUF triplex pump the machine can suck from a tank or an IBC where a mains water supply might not be in place. The high pressure blasting turbo nozzle provides even deeper clean for performing the most difficult cleaning tasks and can increase the cleaning speed by 3X that of a standard jet. The DuraKLiX System makes the hose, trigger, lance and nozzles easy to connect and disconnect without the need for tools.

See full description
Specifications for 15150 Heavy Duty Pressure Washer 415Volt 2250PSI 150Bar 15L/min
  • Power Type
    Electric
  • Voltage
    415V ac
  • MFR Part No.
    VTUF415
  • Maximum Operating Pressure
    150bar
  • Flow Rate
    900L/hour

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome