1800W High Pressure Washer, 150 Bar, 510 L/h, Jet Wash Cleaner, 6M Hose W/Reel

Order Code: ZT3352190S

£93.99 Inc VAT (20%)


Description

Multi-use power washer: Clean surfaces and get rid of dirt, dust and stains. Jet washer, is suitable for vehicles, outer walls, deck floors, outdoor furniture, garden fences and so much more.Complete pressure washer kit: Car washer comes with a spray gun, a wand, a six-metre hose, an inlet adaptor, a snow foam bottle, a nozzle and nozzle cleaner. Integrated hose reel, spray gun holder and power cord hook to keep everything neatly in one.1800W motor, maximum 150 bar pressure: A high pressure washer, helping you to complete cleaning tasks efficiently. Provides 510 litres of water hourly.Automatic stop: When the trigger is not engaged, the pump automatically shuts off for safety.0°-75° adjustable nozzle angle: Adjust the spray angle as needed from to keep your hand in a comfortable position.

See full description
Specifications for 1800W High Pressure Washer, 150 Bar, 510 L/h, Jet Wash Cleaner, 6M Hose W/Reel
  • Product Type
    High Pressure Washer
  • Power Rating
    1800W
  • Hose Length
    6m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome