0
1
2
3

1800W High Pressure Washer 150 Bar 510 L/h Jet Wash Cleaner with 6M Hose Blue

Order Code: ZT4185301S

£83.99 Inc VAT (20%)


Description

Multi-use power washer: Clean surfaces and get rid of dirt, dust and stains. Jet washer, is suitable for vehicles, outer walls, deck floors, outdoor furniture, garden fences and so much more.Complete pressure washer kit: Car washer comes with a spray gun, a wand, a hose, an inlet adaptor, a snow foam bottle, nozzle and nozzle cleaner. Integrated gun, hose, and power cord to keep everything neatly in one.1800W motor, maximum 150 bar pressure: A high pressure washer, helping you to complete cleaning tasks efficiently. Provides 510 litres of water hourly.Automatic stop: When the trigger is not engaged, the pump automatically shuts off for safety.0°-75° adjustable nozzle angle: Adjust the spray angle as needed to keep your hand in a comfortable position.

See full description
Specifications for 1800W High Pressure Washer 150 Bar 510 L/h Jet Wash Cleaner with 6M Hose Blue
  • Product Type
    High Pressure Washer
  • Hose Length
    6m
  • Power Rating
    1800W
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome