1800W High Pressure Washer, 150 Bar, 510 L/h, Jet Wash Cleaner with 6M Hose

Order Code: ZT3352170S

£89.99 Inc VAT (20%)


Description

Multiple cleaning tasks: The jet washer can support a rated pressure of 100 bar and a max. pressure of 150 bar thanks to the 1800W powerful motor, and can effectively deal with various of dirt from dust to stubborn stains. Vehicles, outer walls, deck floors, outdoor furniture, garden fences, and more - all of them can acquire a completely new outlook. Adjustable nozzle angle: Adjust the spray angle as needed from 0� to 75� to keep your hand in a comfortable position. Automatic start & stop: When the trigger is pulled, the pump operates automatically when the trigger is not engaged, the pump automatically shuts off to save energy and extend pump life. Complete washer kits: Comes with a spray gun, a wand, a hose, an inlet adaptor, a snow foam bottle, a nozzle, and a nozzle cleaner. The gun, hose, and power cord have their own place to keep organized and won't be in a mess. All for your convenience: Comes with two wheels for easy rolling around your garden and the handle with proper height is designed for you to pull it comfortably. The handle and the spray gun holder are detachable for a more compact size, space-saving to store it in your garage, cabinet, or basement.

See full description
Specifications for 1800W High Pressure Washer, 150 Bar, 510 L/h, Jet Wash Cleaner with 6M Hose
  • Product Type
    High Pressure Washer
  • Hose Length
    6m
  • Power Rating
    1800W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome