240TCF Portable Pressure Washer 240V (Total Stop) with Commercial Foam System

Order Code: ZT3373080S

£1,799.99 Inc VAT (20%)


Description

The V-TUF VTUF240T is a stainless steel covered, tough well built, well proven, reliable 240 Volt Electric Pressure Washer with the ideal balance of pressure (100 bar/1500PSI) and flow (12 litres per min) on 240 volt electric supply for use in the car wash, hire and agricultural industry. When you release the trigger the motor stops to reduce wear and tear on the pump.

Features:

TOTAL STOP SYSTEM
XHDM300SS - V-TUF SUPER SERIES PUMP - NICKEL PLATED PUMP HEAD - 200BAR 12L/MIN
240V SIZE 100 ANODISED LOW REV MOTOR - WITH THERMAL CUT OUT
HEAVY DUTY FRAME CONSTRUCTION - STAINLESS COVER
5 METRE HIGH-VIS YELLOW CABLE
The ideal electric pressure washer for the discerning home owner, or property owner, who is looking for best value on their investment for property and vehicle cleaning maintenance.

Supplied with:
20m High pressure steel braided hose with MSQ quick release couplings
New tufGUN Soft-Grip, Easy-Pull Trigger With QR & 1000MM Stainless Steel Lance with heavy duty jet holder
Commercial Foam System - Chemical Doesn't Pass Through The Pump
VTUF240T power washers are known for being powerful, versatile, robust, tough, well built, well proven, and a totally reliable 240 Volt Electric Pressure Washer, equipped with an oversized V-TUF triplex pump the machine can suck from a tank or an IBC where a mains water supply might not be in place.

The low revving pump and motor unit ensures a long working life, combined with readily available seals and valves and simple rugged electrics which has no expensive circuit boards to replace. Therefore lower servicing costs making it the ideal choice for use in hire fleets and on construction sites.

The ideal 240V electric pressure washer for the any one in the construction industry, who is looking for best value on their investment for property and vehicle cleaning maintenance. Can be used almost anywhere to clean vehicles, plant, machinery, brickwork, gutters, roofs, pathways, driveways, concrete pads.. and much more.



Industries:
• Construction & Building Sites, • Hire & Rental, • Car Parks, • Parks & Public Walkways, • Facilities Management, • Manufacturing & Beverage, • Heavy Industry, • Contract Cleaners, • Warehousing & Distribution, • Agriculture, • Schools & Education Centres, • Hospitals.


Areas of Application:
• Construction Site Equipment; Cement Mixers, Diggers, Dumpers, JCB & CAT Machines etc. • Cement Plant • Foundries, • National Multi-Storey Car Parks, • Tractors, Harvesters, Cultivators, Ploughs & Trailers, • Cattle Barns, • Building & Floor Restoration Services, • Drain Blasting & Cleaning, • Courtyards: Schools, Universities, Hospitals, Shopping Centres, Sports Grounds, • Driveways, Paths & Patios, • Boats, Yachts & Ships.

See full description
Specifications for 240TCF Portable Pressure Washer 240V (Total Stop) with Commercial Foam System
  • Product Type
    Pressure Washer
  • Lance Length
    1000mm
  • Voltage
    240V
  • Hose Length
    20m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome