240V Professional Cold Electric Pressure Washer with Cage Frame - 1750PSI, 140BAR, 8L/Min

Order Code: ZT2420025S

£569.99 Inc VAT (20%)


Description

Professional pressure washer, Designed for light to medium, general cleaning tasks, the V-TUF HDC140-240 is the ideal choice for cleaners of small building companies, small garages, and farm buildings. The V-TUF HDC140-240 is equipped with a professional 2800W motor pump unit with ceramic coated pistons.
The V-TUF HDC140-240 Professional Pressure washer has low amp usage which means you get a reliable start-up every use. Built on a heavy-duty frame with a stainless steel cover, which provides excellent protection in the back of vans and around the site, as well as being portable with its large heavy-duty wheels for rough terrain, and best known for its low maintenance and long-life reliable pump.
The self-priming pump allows for suction from a separate IBC or barrel which increases the potential for usage. Ideal for car washing and clean-up jobs around the garden such patios, decking, garden furniture, stone walls, etc.
The 240v V-TUF HDC140 compact framed pressure washer ensures highly effective cleaning, and brilliant results, as well as an innovative design for smaller storage areas Guaranteed to cut through deep dirt, grime, and even the most stubborn dirt, leaving surfaces looking new, superb, and most importantly… clean surfaces, leaving a superb ‘new look’ finish!

See full description
Specifications for 240V Professional Cold Electric Pressure Washer with Cage Frame - 1750PSI, 140BAR, 8L/Min
  • Voltage
    240V ac
  • Maximum Operating Pressure
    140bar
  • MFR Part No.
    HDC140-240
  • Power Type
    Electric
  • Flow Rate
    8L/hour

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome