240V Professional Stainless Mobile Hot Pressure Washer 130 Bar 10L/Min

Order Code: ZT2420081S

£2,599.99 Inc VAT (20%)


Description

V-TUF RAPID MSH 240 volt hot water pressure washer, with a performance of 1900PSI (130BAR) MAX; 10 litres per minute on 240 volt electric supply. It has a super heavy duty design, and is 100% 304 STAINLESS STEEL covered - It has a COMPACT SPACE SAVING design to fit into most vehicles which makes it a popular choice for hire and contract cleaning companies or someone wanting the best value for money. The V-TUF RAPID MSH240 is a well-loved machine because the compact design does not hamper performance or durability. Height: 720mm; Width: 660mm; Length: 990mm. The V-TUF RAPID MSH240 machine is easy to maintain with spare parts at prices which make it economical to run or adapt to different cleaning situations. The V-TUF RAPID MSH240 is a winner in many areas where water pressures may not be sufficient and cause problems with most hot water machines. This machine can be easily used on suction too if you purchase the water suction kit - (see ‘USEFUL ATTACHMENTS’ tab below). The V-TUF RAPID MSH240 has NO expensive electric printed circuit boards (PCB's) to go wrong and an excellent design to protect the electrics from water ingress MSH240…..an all-round winner!

See full description
Specifications for 240V Professional Stainless Mobile Hot Pressure Washer 130 Bar 10L/Min
  • Voltage
    240V ac
  • Flow Rate
    540L/h
  • MFR Part No.
    RAPIDMSH240V
  • Supply Voltage
    240V
  • Product Type
    Hot Water Pressure Washer
  • Material
    304 Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome