415V - 21-200R Static S/S Hot Wash - TSS

Order Code: ZT2420129S

£8,499.99 Inc VAT (20%)


Description

V-TUF RAPID SXL 21/200R Stainless Steel cabinet HOT high pressure washer with REMOTE CONTROL station. Performance: high flow 21 litres per minute at 3000PSI (200BAR) operating pressure (200Bar rated pump). Ideal to feed fixed pipework systems. The V-TUF RAPID SXL has been developed with pressure washer owners and users to the correct specification to cope in demanding conditions such as: weather, multi operator issues and theft issues.

See full description
Specifications for 415V - 21-200R Static S/S Hot Wash - TSS
  • Voltage
    415V ac
  • MFR Part No.
    RAPIDSXL415-21
  • Power Type
    Diesel
  • Supply Voltage
    415V
  • Material
    Stainless Steel
  • Product Type
    High Pressure Washer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome