C110.7-5 X-Tra UK Pressure Washer - 230V

Order Code: ZT1189944X

£119.99 Inc VAT (20%)


Description

This compact, portable pressure washer is perfect for a range of household cleaning tasks, including cars, bikes, patio furniture, fences, and small patios. With a 110-bar max pressure, it efficiently cleans light to moderately dirty surfaces. The X-TRA models feature a built-in trolley for easy transport, and the Click&Clean system allows for quick accessory changes, enhancing versatility. Its automatic start/stop system and aluminium pump add to its reliability, while the lightweight design makes it easy to store and move.

Features and Benefits
• 5m hose length, 110 bar max pressure
• Lightweight at 6.78kg
• 1,400W power, 440 L/hour water flow
• Compact and easy to store

See full description
Specifications for C110.7-5 X-Tra UK Pressure Washer - 230V
  • Overall Width
    295mm
  • Model Number
    C110.7-5 X-Tra UK
  • Overall Height
    660mm
  • Flow Rate
    440L/hour
  • Hose Length
    5m
  • MFR Part No.
    128470922
  • Supply Voltage
    230V
  • Overall Length
    260mm
  • Motor Rating
    1400W
  • Maximum Operating Pressure
    110bar
  • Weight
    6kg
  • Maximum Water Temperature
    40°C
  • Height
    660mm
  • Power Rating
    1.4kg/mm
  • Length
    260mm
  • Width
    295mm
  • Power Type
    Electric
  • Voltage
    240V ac

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome