Cordless Pressure Washer 20V SV20 Series 2Ah

Order Code: ZT2622234S

£159.99 Inc VAT (20%)


Description

• Part of the SV20 Series offering a one battery fits all solution, keeping costs down without compromising on performance.
• Package Includes:

• Model No. - Description
• CP20VPW - 20V SV20 Series Cordless Pressure Washer - Body Only
• CP20VBP2 - 20V 2Ah SV20 Series Lithium-ion Power Tool Battery (x1)
• CP20VMC - 20V SV20 Series Lithium-ion Battery Charger
• CP1200CB - Accessory Canvas Tool Storage Bag

• Model No. CP20VPWKIT1

See full description
Specifications for Cordless Pressure Washer 20V SV20 Series 2Ah
  • MFR Part No.
    CP20VPWKIT1
  • Maximum Operating Pressure
    22bar(320psi)
    22bar
  • Hose Length
    6m
  • Supply Voltage
    20V
  • Motor Power
    130W
  • Maximum Water Flow
    12L/hour

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome