Cordless Pressure Washer 22bar 20V SV20 Series - Body Only

Order Code: ZT2622220S

£93.99 Inc VAT (20%)


Description

• Part of the SV20 Series offering a one-battery-fits-all solution, keeping costs down without compromising on performance.
• Lightweight and portable cordless pressure washer.
• 6-Function nozzles, selected by turning spray head.
• 120L/hr Flow rate and a working pressure of 22bar.
• Ideal for cleaning muddy bikes and sports equipment, as well as gutters, conservatory roofs and other hard-to-reach places.
• 6m Water intake hose with float and filter can draw water from any remote source.
• Requires compatible 20V battery and mains charger, sold separately.
• Model No. CP20VPW

See full description
Specifications for Cordless Pressure Washer 22bar 20V SV20 Series - Body Only
  • MFR Part No.
    CP20VPW
  • Maximum Operating Pressure
    22bar(320psi)
    22bar
  • Hose Length
    6m
  • Weight
    1.01kg
  • Motor Power
    130W
  • Maximum Water Flow
    12L/hour
  • Supply Voltage
    20V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome