0
1
2
3
4
5
6
7
8

Core 150-10 High-Pressure Washer 150 bar 240V KEWCORE150PC

Order Code: ZT2423016S

£259.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Kew Nilfisk Alto Core 150-10 High-Pressure Washer with adjustable PowerControl. This model is user-friendly due to the upright and ergonomic design, ultra-flex hose and onboard hose reel. The built-in foldable handle makes it easy to store. Includes detergent bottle and two separate nozzles to adapt to gentle and rough cleaning tasks. The machine comes readily built with Click& Clean accessories, so you can start cleaning in no time. Standard Accessories 1 x G3 Gun Handle 1 x 10m Ultraflex High-Pressure Hose 1 x Click& Clean G3 Extension Lance 1 x Click& Clean Gentle Cleaning Pressure Regulating Fan Jet Nozzle 1 x Click& Clean Rough Cleaning Rotating Pencil Jet Nozzle 1 x Click& Clean Foam Sprayer and Bottle1 x Click& Clean Foam Sprayer and Bottle 1 x 5m Mains Supply Cable 1 x Internal Water Filter 1 x 1/2in Male Hose Pipe Connector Comes with a 2-year warranty. Extend your warranty to 5 years by registering your product on www.yournilfisk.com within 30 days of purchase. Specification Max. Pressure 150 bar Flow Rate 468 L/hr. Motor 2,000W Max. Water Feed Temperature 40C Hose Length 10m Weight 11.2kg

See full description
Specifications for Core 150-10 High-Pressure Washer 150 bar 240V KEWCORE150PC
  • Voltage
    240V
  • Input Power
    2000W
  • Maximum Inlet Pressure
    150bar
  • Hose Length
    10m
  • Maximum Water Flow
    468L/hour

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome