DD130 Industrial 13HP Honda Driven Petrol Pressure Washer - 4350PSI, 300bar (Max), 15L/Min

Order Code: ZT2420023S

£2,099.99 Inc VAT (20%)


Description

The V-TUF DD130 Honda powered pressure washer makes light work of removing heavy dirt and grime, for quick, easy, and effective cleaning.



DD130 industrial power washers have been developed off the back of popular market needs to handle the toughest cleaning jobs with ease, providing a simple to use, mobile, compact, and reliable pressure washer.



With a strong rigid frame and large wheels, the DD130 can be easily transported across all types of rough terrain. With a powerful 13HP Honda engine, providing a high-pressure water supply of 4350psi (300BAR ) max pressure, the performance of this V-TUF pressure washer always delivers effective cleaning results, wherever required!

Key Features:

XHDH500SS - Super Series Pump 300Bar 15L/Min

Modern Ergonomic Accessories

Honda GX390QX Black Edition Engine - Conforms to Euro V Emission Regulations

High Performance & Low Noise

Oversized Pump

Thermal Protection - Extra long Bypass hose

Guaranteed many hours of enjoyable cleaning performance!

Comes Complete With 10M 3/8 Quick Release Jetwash Hose, Lance & 5 QR Nozzles:

The V-TUF DD130 Honda petrol powered washer delivers great cleaning power, along with superb results. Offering proven reliability, a tough build, with puncture proof wheels for rough terrain, as well as leading the pack for the best rated pressure washer.



The V-TUF DD130 makes the most demanding of cleaning tasks easy, effective, and effortless. With a high volume of power of 4350 psi (300 Bar) Max, 15L/Min, from a petrol 13HP Honda Engine, this formidable cleaning workhorse has proven extremely popular for those demanding cleaning jobs. This is a similar machine to the Torrent 3 but has an upgraded pump and Engine.



Best known for powerful blasting through the most deep-rooted grime, the V-TUF DD130 was engineered to make cleaning a pleasurable task. With the powerful 13HP engine, and simple tough design, and hard-wearing components, the DD130 is lubricated with the unique V-TUF Pressure-Lube, therefore providing the guaranteed long lifetime, with very little on-going maintenance.

Industries:
• Construction & Building Sites, • Hire & Rental, • Car Parks, • Parks & Public Walkways, • Facilities Management, • Manufacturing & Beverage, • Heavy Industry, • Contract Cleaners, • Warehousing & Distribution, • Agriculture, • Schools & Education Centres, • Hospitals.


Areas of Application:
• Construction Site Equipment; Cement Mixers, Diggers, Dumpers, JCB & CAT Machines etc. • Cement Plant • Foundries, • National Multi-Storey Car Parks, • Tractors, Harvesters, Cultivators, Ploughs & Trailers, • Cattle Barns, • Building & Floor Restoration Services, • Drain Blasting & Cleaning, • Courtyards: Schools, Universities, Hospitals, Shopping Centres, Sports Grounds, • Driveways, Paths & Patios, • Boats, Yachts & Ships.

See full description
Specifications for DD130 Industrial 13HP Honda Driven Petrol Pressure Washer - 4350PSI, 300bar (Max), 15L/Min
  • Hose Length
    10m
  • Flow Rate
    15L/min