Easyforce High Pressure Hose 10m Each

Order Code: ZT2427663S

£149.99 Inc VAT (20%)


Description

Karcher HIGH-PRESSURE HOSE, 10 M DN 6, AVS TRIGGER GUN CONNECTOR
10 m high-pressure hose (M 22 x 1.5) with kink protection. With patented rotating AVS trigger gun connector and manual coupling. Further data: DN 6/155°C/250 bar.
Technical data ID - ID / 6 Max. temperature (°C) - 155 Max. pressure (bar) - 250
COMPATIBLE MACHINES HD 4/9 P 110V HD 5/11 P 240V HD 5/12 C Plus HD 6/11-4 M Plus HD 6/11-4M ST Accessory Pack *UK HD 6/11-4M St HD 6/13 C Plus HD 6/13 CX Plus HD 6/15 G Classic HD 7/12-4 M Plus HD 7/12-4 M St HD 7/12-4M ST Accessory Pack *UK HD 7/15 G HD 7/20 G Classic HD 728 B Cage HDS 5/11 U HDS 5/12 C HDS 6/10 C HDS 6/10-4 C HDS 6/12 C HDS 7/16 C HDS 801 B HDS 801 D

See full description
Specifications for Easyforce High Pressure Hose 10m Each
  • Size
    10m
  • Colour
    Black
  • Product Type
    Pressure Washers Accessories
  • Material
    Rubber/Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome