0
1
2
3
4
5
6
7

Electric Pressure Washer, V5, 110V, 150 Bar

Order Code: ZT1403698X

£359.99 Inc VAT (20%)


Description

These electric pressure washers provide a powerful cleaning performance and are available as either a 110V or 240V model.

Features and Benefits
• Slide away handle provides easy configuration and portability
• Self-priming pump allows for suction from separate IBC or barrel
• Can be customised to suit specific requirements, for example, a foam cannon can be added
• Reliable startup thanks to the low amp usage
• Built in chemical tank, self-priming pump and induction motor

See full description
Specifications for Electric Pressure Washer, V5, 110V, 150 Bar
  • Power Type
    Electric
  • Weight
    19kg
  • Length
    450mm
  • MFR Part No.
    V5-110V
  • Maximum Operating Pressure
    150bar
  • Maximum Water Temperature
    10°C
  • Hose Length
    8m
  • Power Rating
    2.1kg/mm
  • Height
    700mm
  • Voltage
    110V ac
  • Width
    450mm
  • Flow Rate
    360L/hour
  • Model Number
    V5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome