0
1
2
3

GHP 5-13 C Compact High Pressure Washer 230V - 0600910070

Order Code: ZT1254850X

£699.99 Inc VAT (20%)


Description

Features:

• Versatile: self-intake function to pump water from buckets or storage tanks.

• Compact and powerful.

• Low-noise operation: autostop technology switches the motor and pump off automatically when the switch is released.

• Cleaning extraction system: for greater comfort.

• Easily accessible for quick maintenance.

See full description
Specifications for GHP 5-13 C Compact High Pressure Washer 230V - 0600910070
  • Maximum Water Temperature
    50°C
  • Maximum Operating Pressure
    140bar
  • MFR Part No.
    600910070
  • Manufacturer Guarantee
    3 year Manufacturer's Warranty
  • Flow Rate
    520L/hour
  • Motor Rating
    2300W
  • Hose Length
    8m
  • Weight
    16.5kg
  • Model Number
    GHP 5-13
  • Supply Voltage
    240V
  • Cable Length
    5m
  • Power Type
    Electric
  • Power Rating
    2.3kg/mm
  • Height
    283mm
  • Voltage
    240V ac
  • Width
    341mm
  • Length
    518mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome