0
1

GHP 5-55 Professional High Pressure Washer - 0 600 910 470

Order Code: ZT1254851X

£599.99 Inc VAT (20%)


Description

The Powerful and Versatile Pressure Washer is designed for daily use, offering a compact and mobile solution to tackle a wide range of cleaning tasks. Its lightweight build and large rubber wheels make it easy to manoeuvre and store, while the metal telescopic handle ensures portability and convenience. This pressure washer is ideal for both horizontal and vertical use, making it adaptable to different cleaning tasks. It's also self-priming, allowing you to draw water from a pressure less water source, providing added flexibility and ease for outdoor cleaning.

Features and Benefits
• Compact and mobile for easy manoeuvrability and storage
• Metal telescopic handle and large rubber wheels for portability
• Ready to use out of the box with convenient storage for accessories
• Versatile, can be used in both horizontal and vertical positions
• Self-priming, draws water from a pressure less source for added flexibility

See full description
Specifications for GHP 5-55 Professional High Pressure Washer - 0 600 910 470
  • Supply Voltage
    240V
  • Maximum Operating Pressure
    130bar
  • Weight
    19.4kg
  • MFR Part No.
    600910470
  • Model Number
    GHP 5-55
  • Flow Rate
    520L/hour
  • Cable Length
    5m
  • Hose Length
    8m
  • Manufacturer Guarantee
    3 year Manufacturer's Warranty
  • Maximum Water Temperature
    50°C
  • Motor Rating
    2,200W
  • Power Rating
    2.2kg/mm
  • Power Type
    Electric
  • Width
    440mm
  • Length
    786mm
  • Voltage
    240V ac
  • Height
    398mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome