GT COMPACT Parts Washer, Set With 6 X 20 L Industrial Cleaner, Working WxD 700 X 480mm

Order Code: ZT2702963S

£3,399.99 Inc VAT (20%)


Description

GT COMPACT parts washer, set with 6 x 20 l industrial cleaner, working WxD 700 x 480 mm. Supplied = assembled. Working height = 800 m. Worktop width = 700 mm. Worktop depth = 480 mm. Max. load = 100 kg. Scope of delivery = device, cleaning solution. Material = plastic. Design of pump = electric delivery pump. Product type = parts washers. Component cleaning with filter system in the drain of the basin (coarse, fine, bag filter and magnet) Can be used for all industries. Long cleaner product life due to circulation system. Lower disposal costs. Use of non-toxic and non-hazardous cleaning agents. The parts cleaning table is always ready for use and offers a consistently high cleaning quality without you having to do all the work. Heavily soiled parts are cleaned safely and in an environmentally friendly manner. The BIO-CIRCLE GT parts cleaning table is mobile and easy to use. The filter system circulates the liquid, which guarantees a long product life. Environmentally friendly: environment and disposal go hand in hand. Due to the long product life of the cleaner, there are fewer disposal costs. The contaminated agent can be disposed of with other aqueous oil and water emulsions. Perfect parts cleaning The brush cleaning table promises ease of use, any parts exhibiting stubborn dirt are cleaned safely, quickly and in an environmentally friendly manner. Package includes: - BIO-CIRCLE GT COMPACT brush cleaning table - For filling for the first time: 6 x 20 l BIO-CIRCLE L EVO BIO-CIRCLE GT COMPACT The sturdy parts cleaning table made of plastic (PE) is recyclable and easy to use. The control box contains all the technology, which guarantees easy use for repair and cleaning. Working surface approx. 700 x 480 mm. Max. load 100 kg. BIO-CIRCLE L EVO - the green all-rounder - Cleans aluminium, zinc plated surfaces and non-ferrous metals as well as steel/stainless steel and plastics (such as PE) - Performs medium to heavy cleaning and degreasing jobs at 41 - 50 °C - Environmentally friendly and safe - Non-hazardous, reduced level of VOCs - Long product life - Recyclable - Ideally suited for GT COMPACT Cleaners with microorganisms (e.g. BIO-CIRCLE L EVO) break down the grease and guarantee a longer service life of the cleaning agent. Recommended cleaner: L EVO industrial cleaner.

See full description
Specifications for GT COMPACT Parts Washer, Set With 6 X 20 L Industrial Cleaner, Working WxD 700 X 480mm
  • Product Type
    Parts Washers
  • Pump Design
    Electric Delivery Pump
  • Material
    Plastic
  • Worktop Width
    700mm
  • Worktop Depth
    480mm
  • Supplied
    Assembled
  • Load Capacity
    100kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome