HD 4/8 Classic P Pressure Washer 240V Portable

Order Code: ZT2633367S

£279.99 Inc VAT (20%)


Description

Karcher HD 4/8 Classic P Pressure Washer 240v Portable

With its compact size, low weight, retractable pull handle and robust wheels, the HD 4/8 Classic high-pressure cleaner has an especially ergonomic design and is very easy to transport.
Thanks to a working pressure of 80 bar and an hourly water volume of 400 litres, it is thus the ideal companion for tradesmen and for diverse applications, for example in the building industry or for occasional vehicle cleaning.
The HD 4/8 Classic has a reliable three-piston axial pump, an induction motor and automatic pressure relief that effectively protects all hydraulic components and thus contributes to significantly minimising costs for repairs and maintenance.
Furthermore, the pressure relief system reduces the traction force on the trigger gun, thus allowing long, fatigue-free periods of work with this extremely easy-to-use machine.

Outstanding mobility
- The robust D180 wheels are ideal for tough applications.
- Extendible handle for convenient transport over short distances.
- Additional handle makes it easier to carry the machine, e.g. up steps.

Perfect ergonomics

See full description
Specifications for HD 4/8 Classic P Pressure Washer 240V Portable
  • Size
    120 Bar
  • Product Type
    Pressure Washers
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome