HD 6/13C+ Industrial Cold Pressure Washer 240V

Order Code: ZT1030818X

£949.99 Inc VAT (20%)


Description

Specification HD 6/13 C:
Power supply (Ph/V/Hz): 1/240/50
Water flow rate: 230-560 l/h
Pressure: 30-130/3-13(bar/MPa)
Max. water feed temp: 60°C
Connected load: 2.7kW
Weight: 24.5Kg
Dimensions: 375 x 360 x 935mm (LxWxH)

See full description
Specifications for HD 6/13C+ Industrial Cold Pressure Washer 240V
  • Weight
    25.2kg
  • Overall Length
    351mm
  • Flow Rate
    560L/hour
  • Cable Length
    5m
  • Hose Length
    10m
  • Supply Voltage
    240V
  • MFR Part No.
    1.520-954.0
  • Model Number
    HD 6/13C+
  • Maximum Water Temperature
    60°C
  • Maximum Operating Pressure
    190bar
  • Overall Height
    904mm
  • Motor Rating
    2.2W
  • Overall Width
    312mm
  • Width
    360mm
  • Height
    930mm
  • Power Type
    Electric
  • Length
    390mm
  • Power Rating
    2.9kg/mm
  • Voltage
    240V ac

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome