Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Machines
Pressure Washers
Electric Pressure Washers
HDS 5/12 C Hot Water Pressure Washer
By Karcher
Order Code:
ZT1202752X
£2,499.99
Inc VAT (20%)
1
Add to basket
Get it in
9-13
working days
Available
GBP
2499.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/electric-pressure-washers/hds-5-12-c-hot-water-pressure-washer/p/ZT1202752X
Add to quotation
View all Electric Pressure Washers
Description
Description unavailable
Specifications
Technical Information
Specifications for HDS 5/12 C Hot Water Pressure Washer
Voltage
240V ac
Maximum Operating Pressure
120bar
Height
920mm
Power Rating
2.9kg/mm
Weight
93.4kg
Power Type
Electric
Hose Length
10m
Width
650mm
Maximum Water Temperature
80°C
Length
1060mm
MFR Part No.
1.272-902.0
Flow Rate
500L/hour
Model Number
HDS 5/12 C GB
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome