High Pressure Cleaner, HD 6/15 MXA Plus, Pump Rate 560 L/h

Order Code: ZT2694492S

£1,999.99 Inc VAT (20%)


Description

High pressure cleaner, HD 6/15 MXA Plus, pump rate 560 l/h. Supplied = pre-assembled, final assembly by customer. Pressure = 15 bar. Colour = charcoal. Pump rate = 560 l/h. Weight = 31.5 kg. Wheel fittings = 2 wheels. Voltage = 230 V. Standard accessories = 15 m high pressure hose, EASYForce hand-held spray pistol, rotating spray lance 840 mm, power nozzle (25°) , dirt blaster, automatic hose drum. Cable length = 5 m. Product type = cold water high pressure cleaners. With automatic, spring operated hose drum - short set-up times due to fast unwinding and winding up. Robust 3 piston axial pump with reduced flow and pressure loss - 20 percent increase in cleaning performance and energy efficiency. Fatigue free EASYForce high pressure pistol. Effortless cleaning of machines, work areas etc. Compact design with low weight and additional handle. With anti-twist system, automatic pressure relief, accessory holder on the device. Our compact HD 6/15 MXA Plus high pressure cleaner makes an impression with an extensive equipment package, high degree of mobility and low space requirements. Ideally suited for construction companies, tradespersons, building service providers and local governments. Included in delivery: - Pressure cut-off - Dirt grinder - 3 piston axial pump with stainless steel pistons - Spray lance, 840 mm - Hand-held spray pistol EASYForce - Integrated HP hose drum - Power nozzle - Spray lance, rotating Cleaning agents available online or upon request.

See full description
Specifications for High Pressure Cleaner, HD 6/15 MXA Plus, Pump Rate 560 L/h
  • Cable Length
    5 M
  • Colour
    Charcoal
  • Wheel Fittings
    2 Wheels
  • Weight
    31.5kg
  • Pump Rate
    560 L/H
  • Product Type
    Cold Water High Pressure Cleaners
  • Pressure
    15bar
  • Voltage
    230V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome